missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HUBER Braided Hose
Click to view available options
For Use With (Equipment):
Cooling Water PZ-100-2-G1 1/4 in.
Cooling Water PZ-90-1-G1 1/4
Cooling Water PZ-90-1.5-G1 1/4
Unit Size:
Each
Description
- Braided hose
- Min. temp.: -20°C
- Max. temp.: 90°C
- Connection: 1 1/4 inch
Specifications
Specifications
| For Use With (Equipment) | Cooling Water PZ-100-2-G1 1/4 in. |
| Temperature Range | -20°C to +90°C |
| Type | Braided Hose |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction