missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Borosilicate Glass Narrow Neck Laboratory Bottles
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
250 mL
1000 mL
2000 mL
Unit Size:
Each
Pack of 10
Description
Graduated and supplied with blue polypropylene cap and pouring ring. ISO/GL 45 screw thread standard to all sizes, conforms to ISO R1115 and DIN 168.Chemically resistant and can be repeatedly sterilized to 140°C. Autoclavable, do not autoclave bottles with a tightly screwed cap.
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Diameter (Metric) Outer Neck | 70mm |
| For Use With (Application) | Laboratory |
| Material | Borosilicate Glass |
| No. per Pack | 10 Pack |
| Quantity | 250 x 10mL |
| Sterility | Sterile |
| Certified | Yes |
| Closure Color | Blue |
| Graduations | Yes |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction