missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Washers
Click to view available options
Thread Size:
M 4
Unit Size:
Pack of 10
Description
- Similar to DIN 125-1
- Packing unit: 10 pieces
Specifications
Specifications
| Diameter (English) Inner | 0.2 in. |
| Diameter (Metric) Inner | 4.3 mm |
| Material | PTFE |
| Diameter (English) Outer | 0.4 in. |
| Diameter (Metric) Outer | 9 mm |
| Packaging Quantity | 10 Pk. |
| Thread Size | M 4 |
| Height (Metric) | 0.9 mm |
| Height (English) | 0.04 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction