missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ SVL Gaskets

Product Code. 17127444
Click to view available options
Size (Metric):
5.6 to 6.4 mm (Tube dia.)
7.6 to 8.4 mm (Tube dia.)
Unit Size:
Pack of 3
This item is not returnable. View return policy

Product Code. 17127444

Brand: Bohlender™ H97924

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Silicone ring with double-sided washer made of PTFE.

  • Silicone ring with double-sided washer made of PTFE
  • Suitable for Torion-SVL™ threads with I.D. of 15 mm
  • Suitable for gaskets with O.D. 15 mm
  • Universal chemical resistance
  • Product is only exposed to PTFE

Specifications

Height (Metric) 5 mm
Size (Metric) 7.6 to 8.4 mm (Tube dia.)
Material PTFE
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.