missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ SVL Gaskets
Click to view available options
Size (Metric):
5.6 to 6.4 mm (Tube dia.)
7.6 to 8.4 mm (Tube dia.)
Unit Size:
Pack of 3
Description
- Silicone ring with double-sided washer made of PTFE
- Suitable for Torion-SVL™ threads with I.D. of 15 mm
- Suitable for gaskets with O.D. 15 mm
- Universal chemical resistance
- Product is only exposed to PTFE
Specifications
Specifications
| Height (Metric) | 5 mm |
| Size (Metric) | 5.6 to 6.4 mm (Tube dia.) |
| Material | PTFE |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction