missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Reactor Lids for Glass Reactors DN 150

Product Code. 17116944
Click to view available options
Includes:
Center Neck 1/2 in., Lateral Necks 1 x 1/4, 3 x 1/2 and 1 x 3/4 in.
Center Neck 1/2 in., Lateral Necks 2 x 1/4 and 3 x 1/2 in.
Center Neck 1/2 in., Lateral Necks 2 x 1/4, 2 x 1/2 and 1 x 1 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17116944

Brand: Bohlender™ B15022

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Reactor lids for glass reactors with Schott flat flange. With screw in threads for connection of transition fittings and a center neck NPT 1/2 in.

  • Suitable for glass reactors DN 150 with SCHOTT flat flange
  • With screw-in threads for connection of transition fittings and a center neck NPT 1/2 in.
  • Easy assembly
  • Flexibly expandable
  • Completely made of PTFE
  • Universal chemical resistance
  • With connectors for the use of existing equipment with ground joint or GL thread

Thread connections in detail:

  • Centric thread connection (purple) for insertion of a stirrer bearing
  • Vertical thread connection (blue) with parallel alignment to the stirrer shaft
  • Inclined thread connection (yellow) with direction straight to the stirrer shaft
  • Inclined thread connection (green) with direction aside the stirrer shaft

Specifications

Includes Center Neck 1/2 in., Lateral Necks 2 x 1/4 and 3 x 1/2 in.
Type 6x Female Thread Center Neck
Material PTFE
For Use With (Equipment) Glass Reactors DN 150 with SCHOTT Flat Flange
Hose Connection No. NPT 1/2 in. directly to shaft, NPT 1/2 in. aside the shaft, NPT 1/4 in. aside the shaft, NPT 1/4 in. vertical
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.