missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Ground Joint Tube Fittings, PTFE

Product Code. 10349231
Click to view available options
Tubing Size:
10mm O.D., 8.5mm I.D.
6mm O.D., 5mm I.D.
Thread Size:
M 14 x 2
M 18 x 2
Description:
Ground Joint NS 14/23
Ground Joint NS 29/32
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10349231

Brand: Bohlender™ H100104

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Connect tubes or tubing to vessels with ground joint. BOLA fittings are ideal for inserting and fixing probes, thermometers, dip tubes or cables.

  • Fitting made of PTFE
  • For transition from ground joints to metric threads for connecting hard-walled tubing (ex. PTFE, PFA or FEP)
  • Nuts made of glass-fibre reinforced PTFE
  • Body with rings and knurled grip for opening
  • Product is only exposed to PTFE

Compliance

FDA

Specifications

Description Ground Joint NS 14/23
Autoclavable Autoclavable
Diameter (Metric) Inner 5 mm
Material PTFE
Diameter (Metric) Outer 6 mm
For Use With (Application) Connecting tubes or tubing to vessels with ground joint
Min. Operating Temperature (Metric) -200°C
Resistance Properties Universal Chemical Resistacne
Tubing Size 6mm O.D., 5mm I.D.
Thread Size M 14 x 2
Max. Operating Temperature (Metric) 250°C
Product Type Ground Joint Tube Fitting
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.