missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Buchner Funnel

Product Code. 17157524
Click to view available options
Capacity (Metric):
135 mm
50 mL
75 mL
290 mL
Diameter (Metric) Filter:
45 mm
55 mm
70 mm
90 mm
Height (Metric):
94 mm
117 mm
142 mm
165 mm
Cone Size:
45 mm
55 mm
70 mm
90 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17157524

Brand: Bohlender™ N165402

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Two part PTFE Buchner Funnel PTFE suitable for vacuum filtration.

  • Made of PTFE
  • Two-part version demountable in upper and lower part for easy cleaning and removal of filter cake
  • Suitable for vacuum filtration
  • Nominal sizes and dimensions as per DIN 12 905
  • Suitable for commercial filter papers (not included in the scope of delivery)
  • Universal chemical resistance
  • Medium is only exposed to PTFE

Specifications

Capacity (Metric) 50 mL
Material PTFE
Height (Metric) 94 mm
Cone Size 45 mm
Diameter (Metric) Filter 45 mm
Capacity (English) 1.7 oz.
Height (English) 3.7 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.