missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BMP™71 Label Printer - CYRILLIC with Brady Workstation LAB Suite

Product Code. 17197001
Click to view available options
:
Resolution: 300 dpi
This item is not returnable. View return policy

Product Code. 17197001

Brand: Brady™ 306865

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

One smart printer to print it all. This ultimate Brady Mobile Printer helps you deal with every situation, speeds up your labelling and keeps you going on and on.

  • The BMP™71, one smart printer to print it all.
  • This ultimate Brady Mobile Printer helps you deal with every situation, speeds up your labelling and keeps you going on and on.
  • It prints any die-cut or continuous label - also custom labels - up to 50.8 mm in more than 30 different materials.
  • With its full CYRILLIC keyboard it allows swift typing with both hands and the enlarged full colour screen shows you the whole label at once.
  • Works with a rechargeable Nimh battery or AC power.
  • 2 year Warranty.
  • The BMP™71 comes with the Brady Workstation Laboratory Identification Software suite enabling you to immediately start designing professional labels.
  • This suite combines frequently used software apps to create laboratory identification labels.

Specifications

Display Type Color Touchscreen
Print Technology Thermal Transfer
Width (Metric) 241.30 mm
Height (Metric) 332.70 mm
Depth (Metric) 116.80 mm
Dimensions (L x W x H) 116.80 x 241.30 x 332.70 mm
Color Capability Monochrome
Includes Hard case with Rechargeable NiMH Battery, AC Adaptor, USB Communications Cable, TLS2200™ / HandiMarkTM Material Roll Adaptor, Quick Start Guide, Product CD (w/ Printer Driver, Tutorials, Full User's Guide), Cleaning Kit, a Brady Workstation Laboratory Identification Suite, M71C-2000-595-WT, M71-31-423 and M71-R6000.
Print Speed 38.00 mm/s
Resolution 300 dpi
Power Supply Details AC Adaptor, Rechargeable Battery
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.