missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Block Filing Cabinets, Cardboard block filing cabinet

Product Code. 12523587 Shop All Epredia Products
Click to view available options
Product Type:
Cardboard Block Filing Cabinet
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12523587

Brand: Epredia™ 160501

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Simple filing of up to 1500 blocks. Epredia™ Block Filing Cabinets feature smooth sliding action and rigid construction.

  • Six drawers included
  • Total Capacity of 1500 blocks
  • Dimensions: 19.7 x 6.3 x 20.5 in. (50 x 16 x 52cm)
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cardboard Block Filing Cabinet
Holds 1500 Blocks
Depth (English) 19.7 in.
Depth (Metric) 50 cm
Height (English) 6.3 in.
Height (Metric) 16 cm
Width (English) 20.5 in.
Width (Metric) 52 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.