missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ BLAUBRAND™ One-mark Glass Bulb Pipets, Class A, USP, Certified

Product Code. 15635118 Shop All Brand Products
Click to view available options
Volume (Metric):
0.5 mL
1 mL
2 mL
3 mL
4 mL
5 mL
7 mL
15 mL
20 mL
25 mL
40 mL
100 mL
Unit Size:
Each
Pack of 12
Pack of 6
This item is not returnable. View return policy

Product Code. 15635118

Brand: BRAND™ 950614

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

High contrast blue enamel represents optimum combination of resistance and readability

  • Made of AR-GLAS™
  • Optimized flow geometry in tip ensures reliable liquid dispensing from pipet
  • Fire-polished edges for more durability
  • Available in all ISO sizes from 0.5 to 100mL
  • Supplied with batch number and an accompanying USP batch certificate in original packaging
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP
Class A
Material AR-GLAS
Sterility Non-sterile
Graduated No
Color Yellow
Volume (Metric) 20 mL
Length (Metric) 510 mm
Type Bulb Pipet
Disposable Reusable
For Use With (Equipment) Pipet Controller
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.