missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ BLAUBRAND™ Amber Borosilicate Glass Class A Volumetric Flask with Glass Stopper, with Certificate

Product Code. 15865552 Shop All Brand Products
Click to view available options
Capacity (Metric):
50 mL
100 mL
200 mL
500 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15865552

Brand: BRAND™ 937449

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Manufactured from Amber Borosilicate Glass and compllies with DIN EN ISO 1042 standards. BRAND™ Blaubrand™ Amber Borosilicate Glass Class A Volumetric Flask with Glass Stopper protects light-sensitive liquids from deterioration. Delivered with individual conformity certificate.

  • Manufactured from Amber Borosilicate Glass
  • Complies with DIN EN ISO 1042 standards.
  • Calibrated to contain (TC, In.)
  • Includes amber glass stopper, interchangeable with polypropylene stopper.
  • Dark amber flask protects light-sensitive liquids from deterioration.
  • Batch number and certificate enclosed with packing.
  • Delivered with individual conformity certificate.
TRUSTED_SUSTAINABILITY

Specifications

Calibration Calibrated To Contain
Certifications/Compliance DIN EN ISO 1042. DAkkS calibration certificate upon request.
Closure Material Glass
Color Amber
Capacity (Metric) 100 mL
Material Borosilicate Glass
Limit of Error ±0.10 mL
Neck Style Narrow
No. per Case 2 Piece
Tolerance ±0.10 mL
Class A
Closure Size 14/23
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.