missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Black 7964 Series Thermal Transfer Printer Ribbon
Provides good chemical resistance to solvents and sharp printing
38.05 EUR - 117.00 EUR
Specifications
Color | Black |
---|---|
Description | Black 7964 Series Thermal Transfer Printer Ribbon |
Quantity | 1 Ea. |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
11578804
|
Brady™
804453 |
70 m | 65 mm |
38.05 EUR
Each |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||||
11568804
|
Brady™
804452 |
70 m | 110 mm |
63.85 EUR
1 box |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||||
11523165
|
Brady™
237588 |
100 m | 110 mm |
43.75 EUR
1 box |
Estimated Shipment: 24-05-2024
Log in to see stock. |
||||
11533165
|
Brady™
237591 |
300 m | 60 mm |
62.65 EUR
1 box |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||||
11543165
|
Brady™
237593 |
300 m | 110 mm |
117.00 EUR
1 box |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||||
Description
- Compatible with various Brady labels
Specifications
Black | |
Black 7964 Series Thermal Transfer Printer Ribbon | |
1 Ea. |