missing translation for 'onlineSavingsMsg'
Learn More

Intelsius™ BioTherm™ Dry Ice Shipper

Product Code. p-7010035
Encompass_Preferred
Click to view available options
Capacity (Metric):
6.6 L
32.7 L
Weight (Metric):
Dry Ice: 13.6 kg
Dry Ice: 3.9 kg
Holds Temp., Hours:
72 hr.
96+ hr.
Unit Size:
Pack of 24
Pack of 60
This item is not returnable. View return policy

Product Code. 17484602

Brand: Intelsius™ BT074

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The BioTherm™ Dry Ice Shipper is a UN3373 complaint dry ice shipper designed to offer protection when transporting deep frozen samples.

  • The BioTherm Dry ice range features high performance EPS insulation which maximises the available payload space and temperature stability when used with dry ice as a coolant.
  • All the necessary shipping labelling to achieve compliance during transportation is provided.

Specifications

Dimensions (L x W x H) 190 x 190 x 185 mm (7.4 x 7.4 x 7.2 in.)
For Use With (Equipment) EPS 7
Weight (Metric) Dry Ice: 3.9 kg
Holds Temp., Hours 72 hr.
Type Insulated Dry Ice Carrier
Capacity (Metric) 6.6 L
Holds 600 mL
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.