missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Narrow Mouth Wash Bottles

Product Code. 11392704 Shop All SP Scienceware Products
Change view
Click to view available options
Capacity (Metric):
250 mL
1000 mL
Closure Size:
28 mm
38 mm
Color:
Blue
Natural
Red
Yellow
Unit Size:
Pack of 12
Pack of 6
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size Color unitSize
11392704 250 mL 28 mm Blue Pack of 6
11372704 250 mL 28 mm Red Pack of 6
11382704 250 mL 28 mm Yellow Pack of 6
11724446 1000 mL 38 mm Natural Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11392704 Supplier Bel-Art™ Supplier No. F116150250
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Wash bottles offer different colors of polypropylene closures for quick, at-a-glance identification of contents.

  • Low-density polyethylene
  • Bulk quantities available by special order

Specifications

Capacity 8 oz., 250 mL
Capacity (Metric) 250 mL
Capacity (English) 8 oz.
Color Blue
Material LDPE
Sterility Non-sterile
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Narrow, Threaded
Shape Cylindrical
Product Type Economy Wash Bottle
Chemical Label Blank
Closure Material Polypropylene
Closure Size 28 mm
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.