missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD BBL™/Difco™ TB Auramine M
Click to view available options
Quantity:
4 x 250 mL
Unit Size:
Pack of 4
Description
Stains smears prepared from specimens and cultures suspected of containing mycobacteria for early presumptive diagnosis of mycobacterial infection and characterization of bacterial isolates.
Specifications
Specifications
| Type | TB Auramine M |
| Quantity | 4 x 250 mL |
| For Use With (Application) | For staining mycobacteria by the Morse, Blair, Weiser and Sproat fluorescent procedure |
| Storage Requirements | 15° to 30°C |
| Packaging Type | Bottle |
| Stain Type | Auramine M |
Safety and Handling
Signal Word
- Warning
- Flammable liquid Category 3
- Serious eye damage/eye irritation Category 2
- Carcinogenicity Category 2
- Specific target organ toxicity Category 3
- H226-Flammable liquid and vapour.
- H319-Causes serious eye irritation.
- H351-Suspected of causing cancer.
- H336-May cause drowsiness or dizziness.
- P201-Obtain special instructions before use.
- P202-Do not handle until all safety precautions have been read and understood.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P240-Ground/bond container and receiving equipment.
- P241-Use explosion-proof electrical/ventilating/lighting/ equipment.
- P242-Use only non-sparking tools.
- P243-Take precautionary measures against static discharge.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P264-Wash thoroughly after handling.
- P271-Use only outdoors or in a well-ventilated area.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
- P370+P378-In case of fire: Use to extinguish.
- P403-Store in a well-ventilated place.
- P405-Store locked up.
- P233-Keep container tightly closed.
- P235-Keep cool.
- P501-Dispose of contents/container to .
For in vitro Diagnostic Use.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction