missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Bath Fluids for Thermo Scientific Neslab Baths
Shop All Thermo Scientific Products
Click to view available options
Type:
Ethylene Glycol Bath Fluid
Unit Size:
19 L
Description
Use ethylene glycol for low-temperature applications to -30°C, silicone oil for high temperature applications to +150°C.
Use ethylene glycol for low-temperature applications to -30°C, silicone oil for high temperature applications to +150°C.
Order Info
In 5 gal. (18.9L) containers.
Specifications
Specifications
| Capacity (Metric) | 19 L |
| Temperature Range | -30°C to +150°C |
| Type | Ethylene Glycol Bath Fluid |
| For Use With (Application) | Neslab bath |
Safety and Handling
Signal Word
- Warning
- Acute toxicity Category 4
- Specific target organ toxicity after repeated exposure Category 2
- H302-Harmful if swallowed.
- H373-May cause damage to organs.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P310-IF SWALLOWED: Immediately call a POISON CENTER/doctor /
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction