missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B-422 Polyester Thermal Transfer Permanent Labels

Product Code. 11572715
Change view
Click to view available options
Height (Metric):
5.1 mm
9.5 mm
12.7 mm
25.4 mm
31.8 mm
50.8 mm
76.2 mm
Vertical Repeat (Metric):
7.6 mm
12.7 mm
15.2 mm
28.6 mm
34.9 mm
54 mm
79.4 mm
Width (Metric):
12.7 mm
25.4 mm
38.1 mm
50.8 mm
69.9 mm
76.2 mm
101.6 mm
Unit Size:
1 roll
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Vertical Repeat (Metric) Width (Metric) unitSize
11572715 25.4 mm 28.6 mm 50.8 mm 1 roll
11502725 5.1 mm 7.6 mm 12.7 mm 1 roll
11532725 9.5 mm 12.7 mm 38.1 mm 1 roll
11552715 12.7 mm 15.2 mm 25.4 mm 1 roll
11562715 31.8 mm 34.9 mm 69.9 mm 1 roll
11592715 50.8 mm 54 mm 76.2 mm 1 roll
11512725 76.2 mm 79.4 mm 101.6 mm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 11572715 Supplier Brady™ Supplier No. 014942
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Printable, permanent polyester labels for thermal transfer printers.

  • High adhesion
  • Acrylic adhesive labels
  • Heat resistant

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance UL and CSA Approved
Adhesive Type Acrylic, Permanent
Coating None
Color White
Finish Gloss
Format Die-cut
Material Polyester (B-422)
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset Tracking, Barcode Labeling, Equipment Labeling, Data and Telecommunications Labeling, General Identification
For Use With (Equipment) BBP81, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
Model THT-17-422-3
No. per Pack 3000 Label(s) / Roll
Quantity 3000 Labels
Shape Rectangle
Size 50.80 mm (W) x 25.40 mm (H)
Temperature Range (English) -40°F to 212°F
Temperature Range (Metric) -40°C to +100°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Vertical Repeat (Metric) 28.6 mm
Dimensions (LxW) 50.80 mm (W) x 25.40 mm (H)
Length (English) 1 in.
Width (English) 2 in.
Width (Metric) 50.8 mm
Width (English) Printable Area 50.80 mm
Width (Metric) Printable Area 50.8 mm
Height (English) 1 in.
Height (Metric) 25.4 mm
Height (Metric) Printable Area 25.4 mm
Alternate Part Number THT-17-422-3
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.