missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sontara™ Automotive SPS Degreasing Cloth
Click to view available options
Dimensions (L x W):
325 x 390 mm (13 x 15 in.)
325 x 420 mm (13 x 17 in.)
Unit Size:
Pack of 12000
Pack of 30000
Description
- Focus on creating a successful paint job
- Low linting to reduce the potential for defects
- Provide the best wipe for refinishing tasks: solvent work, tacking, polishing and cleanup
- The right wipe = increased productivity
- Typically use less than paper products
- Can actually cost less than some paper products in an lb. vs lb. analysis
- Manufactured without glue or binder that can contaminate your work
- Use immediately after the initial soap and water wash
- Soak one cloth with a solvent or water-based cleaner
- Follow with a separate cloth to wipe the surface dry
Specifications
Specifications
| Product Type | Wipe |
| Length (English) | 13 in. |
| Length (Metric) | 325 mm |
| Width (English) | 15 in. |
| Width (Metric) | 390 mm |
| Material | Wood Pulp, PET |
| Autoclavable | Not Autoclavable |
| Color | Turquoise |
| Disposable | Single-use |
| Dimensions (L x W) | 325 x 390 mm (13 x 15 in.) |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction