missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sontara™ Automotive SPS Degreasing Cloth
Description
- Focus on creating a successful paint job
- Low linting to reduce the potential for defects
- Provide the best wipe for refinishing tasks: solvent work, tacking, polishing and cleanup
- The right wipe = increased productivity
- Typically use less than paper products
- Can actually cost less than some paper products in an lb. vs lb. analysis
- Manufactured without glue or binder that can contaminate your work
- Use immediately after the initial soap and water wash
- Soak one cloth with a solvent or water-based cleaner
- Follow with a separate cloth to wipe the surface dry
Specifications
Specifications
| Product Type | Wipe |
| Length (English) | 13 in. |
| Length (Metric) | 325 mm |
| Width (English) | 15 in. |
| Width (Metric) | 390 mm |
| Material | Wood Pulp, PET |
| Autoclavable | Not Autoclavable |
| Color | Turquoise |
| Disposable | Single-use |
| Dimensions (L x W) | 325 x 390 mm (13 x 15 in.) |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?