missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Attest™ Biological Steam Indicator
Description
- Highly resistant, standardised population of geobacillus stearothermophilus spores
- Simple culturing, minimizes false positives due to contamination
- Cost effective
- Routinely documented for incubation times of less than 7 days (typically 48 hours)
- Meets FDA classification as a biological indicator
Specifications
Specifications
| Certifications/Compliance | EN 866, ISO 11138 |
| For Use With (Application) | For load control monitoring. Biological indicators provide the best assurance of sterility by challenging the sterilizer with quantifiable, highly resistant spores |
| For Use With (Equipment) | Steam sterilizers |
| Product Type | Steam Indicator |
| Temperature (Metric) | 121°C or 132°C |
| Quantity | 100/Pk. |
| Sterilization Indicator | Yes |
| Sterilization Method | Steam, Biological |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?