missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Atherogenic Diet
Shop All MP Biomedicals Products
Click to view available options
Quantity:
10 kg
20 kg
50 kg
Unit Size:
10kg
20kg
50kg
Descripción
- Atherogenic diet is rich in cholesterol and other atherogenic factors
- Feeding the mice with atherogenic diet can induce the formation of plaques in the inner lining of arteries and is associated with coronary heart disease
Especificaciones
Especificaciones
| Product Type | Animal Diet |
| For Use With (Application) | Rodent diet |
| Quantity | 50 kg |
| Storage Requirements | 2°C to 8°C |
Atherogenic diet is rich in cholesterol and other atherogenic factors. Feeding the mice with atherogenic diet can induce the formation of plaques in the inner lining of arteries and is associated with coronary heart disease.
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido