missing translation for 'onlineSavingsMsg'
Learn More

ATAGO™ AP-300 Automatic Polarimeter: Type A (Temperature Controlled) Package

Product Code. 11426308
Change view
Click to view available options
Display:
Backlit LCD
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Display Unit Size
11426308 Backlit LCD Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11426308 Supplier ATAGO™ Supplier No. 5296
  • ONLINE EXCLUSIVE PRICE
    8440.00 EUR
    6882.95 EUR / Pack of 1
    Save 1557.05 EUR
    18% Off
 Restricted Item
Estimated Shipment: 18-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

AP-300 Polarimeter, jacketed flow tube with funnel and temperature sensor for jacket (200mm, approximate volume: 15mL)

Recommended for sugar industry

AP-300 Polarimeter measures the optical rotation of optically active substances such as saccharide, ascorbic acid, sodium glutamate and others.

  • Compact, space saving and fully automatic
  • Measure sample easily by setting the observation tube (filled with a liquid sample ) in sample chamber and pressing START
  • Large and easy to read backlit color LCD
  • Graphic display indicates the conformity of measurement values for measurements with limit settings
  • Displays Average Measurement Value
  • Can be connected to a printer
  • History function stores 30 previous measurement values for reference, printing or exporting to a computer
  • AC outlet (100 to 240VAC)

Specifications:

  • Measurement Scale: Angle of Rotation, International Sugar Scale
  • Measurement Readings: Angle of Rotation, International Sugar Scale, Specific Optical Rotation, Concentration and Purity
  • Measurement Range: Angle of Rotation: -89.999 to +89.999°; International Sugar Scale: -130.000 to +130.000°Z
  • Resolution: Angle of Rotation: 0.001°; International Sugar Scale: 0.001°Z
  • Accuracy: Angle of Rotation: ±0.01°; International Sugar Scale: ±0.03°Z
  • Temperature Range: 10° to 30°C
  • Temperature Accuracy: ±0.5°C
  • Temperature Resolution: 0.5°C
  • Light Source: Halogen lamp
  • Display Panel: Color LCD with backlight
  • Measurement Wavelength: 589nm
  • Length of Observation Tube: Up to 200mm
  • Power Supply: 100 to 240VAC 50/60Hz
  • Power Consumption: 65VA
  • Dimensions; 48.5 x 28.5 x 17.5cm
  • Weight: 14.4kg

Order Info

PolariSoft software is available to support customer's FDA 21 Part 11 compliance. Circulating constant temperature bath is sold separately. (Circulating bath is not necessary when the temperature compensation function is used or when the AP-300 is used in a temperature-controlled room.) Contact your Fisher Scientific Customer Service Representative for accessories.

Compliance

Complies with HACCP,GMP and GLP system standards. Conforms with ICUMSA standards.

Specifications

Display Backlit LCD
Description Automatic Polarimeter: Type A (Temperature Controlled) Package
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.