missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Ashing Furnace
Shop All Nabertherm Products
Click to view available options
Capacity (Metric):
3 L
5 L
9 L
15 L
Type:
Flap door
Lift door
Controller Type:
B410
C450
Unit Size:
Each
Description
- Tmax: 1100°C
- Electrical connection: 1-phase
- Minutes to Tmax: 120
Specifications
Specifications
| Controller Type | C450 |
| Capacity (Metric) | 15 L |
| Temperature (Metric) | 1100°C |
| Type | Lift door |
| Dimensions (D x W x H) Interior | 230 x 340 x 170 mm |
| Dimensions (L x W x H) Exterior | 415 x 585 x 845 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction