missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heinz Herenz Aseptic Petri Dish
Click to view available options
:
Non-treated Surface
Description
- Petri dish
- 55 mm x 14.2 mm
- Aseptic/machine sterile
Specifications
Specifications
| Autoclavable | Autoclavable |
| Bottom Shape | Round |
| Color | Clear |
| Disposable | Reusable |
| Gridded | Not Gridded |
| Material | Plastic |
| Shape | Round |
| Sterility | Non-sterile |
| Surface Treatment | Non-treated |
| Type | Petri Dish |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction