missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SoftFit-L™ Non-Filtered Low Retention Pipette Tips in Racks with Lift-off Lid

Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.

Brand:  Thermo Scientific™ 3722-05

Additional Details : Weight : 1.35900kg

 View more versions of this product

Product Code. 10324042

  • 66.20 EUR / Pack of 960
Estimated Shipment: 22-08-2024
to see stock.
Add to basket

Description

Description

Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.

  • Low-retention tips maximize sample delivery
Specifications

Specifications

20L, Non-Filtered, Non-sterile, Rack
Non-Filtered
Natural
20L
4.86cm
Rack
Red
ART SoftFit L
20 μL
Non-sterile
Autoclavable
1.95 in.
DNase, RNase, DNA, ATP, and Endotoxin Free
Universal
Rainin LTS LiteTouch
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers