missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ SoftFit-L™ Non-Filtered Low Retention Pipette Tips in Racks with Lift-off Lid
Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
66.20 EUR - 81.00 EUR
Specifications
Filtered | Non-Filtered |
---|---|
Color | Natural |
Clean Claims | DNase, RNase, DNA, ATP, and Endotoxin Free |
Format | Rack |
Tip Style | Universal |
Product Code | Brand | Description | Volume (Metric) | Color Code | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Volume (Metric) | Color Code | Price | Quantity & Availability | |||
10211822
|
Thermo Scientific™
3721-05 |
20L, Non-Filtered, Sterile, Rack | 20 μL | Red |
81.00 EUR
Pack of 960 |
Estimated Shipment: 13-09-2024
Log in to see stock. |
|||
10324042
|
Thermo Scientific™
3722-05 |
20L, Non-Filtered, Non-sterile, Rack | 20 μL | Red |
66.20 EUR
Pack of 960 |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||
10343322
|
Thermo Scientific™
3751-05 |
200L, Non-Filtered, Sterile, Rack | 200 μL | Green |
81.00 EUR
Pack of 960 |
Estimated Shipment: 30-08-2024
Log in to see stock. |
|||
10560682
|
Thermo Scientific™
3752-05 |
1200L, Non-Filtered, Non-sterile, Rack | 1200 μL | Yellow |
66.40 EUR
Pack of 960 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
Description
Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
- Low-retention tips maximize sample delivery
Specifications
Non-Filtered | |
DNase, RNase, DNA, ATP, and Endotoxin Free | |
Universal | |
ART SoftFit L |
Natural | |
Rack | |
Rainin LTS LiteTouch |