missing translation for 'onlineSavingsMsg'
Learn More

Kern Sohn Analytical Balance ALS

Product Code. 17381553
Encompass_Preferred
Click to view available options
Capacity:
160 g
250 g
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17381553

Brand: Kern Sohn ALS 1604A

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Analytical balance range with large weighing ranges, intuitive graphics display, and extensive recipe database.

  • Rapid and efficient operation thanks to the graphics display. Simple, clear user interface on the display in the following languages: DE, EN, FR, IT, ES, PT
  • ALJ-A03: Ionizer to neutralise electrostatic charge for fixed installation in the analytical balance. Particularly convenient handling as you no longer need a separate device. Simply enable the ionizer fan at the push of a button. Suitable for all models, see Accessories
  • Adjusting program CAL for quick setting of the balance accuracy using an external test weight
  • Short stabilization time
  • Weighing with tolerance range (checkweighing): Input of an upper/lower limit value. A visual signal assists with portioning, dispensing or grading
  • Dosage aid: High stability mode and other filter settings can be selected
  • Internal memory for complete recipes with name and target value of the recipe ingredients. User guidance through display
  • Ergonomically optimised keypad for left and right-handed users
  • Large glass draught shield with 3 sliding doors for easy access to the items being weighed
  • Compact size, practical for small spaces
  • Protective working cover included with delivery

Specifications

Capacity 160 g
Linearity 0.3 mg
Electrical Requirements Universal Mains Adapter
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.