missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aluminum with Polyester Overlaminate Warning Safety Signs
Click to view available options
Width (Metric):
100 mm
200 mm
Displayed Text:
Danger Zone Warning Pictogram - !
Unit Size:
Each
Specifications
Specifications
| Certifications/Compliance | ISO 7010, EC 95/98 Standard |
| Material | Aluminum, Polyester |
| Quantity | 1 Ea. |
| Description | Aluminum with Polyester Overlaminate |
| For Use With (Application) | Used for indoor and outdoor safety signs |
| Thickness | 0.271 mm |
| Width (Metric) | 100 mm |
| Temperature Range (Metric) | -40°C to 140°C |
| Shape | Triangular |
| Displayed Text | Danger Zone Warning Pictogram - ! |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction