missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite Activated Carbon Filter
Activated Carbon Filter for Lithium Battery Cabinets
89.10 EUR - 490.00 EUR
Specifications
Material | Steel |
---|---|
Product Type | Activated Carbon Filter |
For Use With (Equipment) | Lithium Battery Cabinets |
Product Code | Brand | Model | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||
17792378
|
Justrite
JCBCSBE000 |
JCBCSBE000 | 23 cm | 11 cm |
469.00 EUR
Each |
Estimated Shipment: 31-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17732388
|
Justrite
JCBRSOL000 |
JCBRSOL000 | 23 cm | 11 cm |
89.10 EUR
Each |
Estimated Shipment: 31-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17702388
|
Justrite
JCBCSMP000 |
JCBCSMP000 | 51 cm | 40 cm |
490.00 EUR
Each |
Estimated Shipment: 31-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Top-mounted, activated carbon filter, with pre-filter
- Easy filter replacement behind a hinged panel with key lock
Specifications
Steel | |
Activated Carbon Filter | |
Lithium Battery Cabinets |