missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sanplatec™ Acrylic Vacuum Glove Box Clear View, VSC-1000
Click to view available options
Material:
Acrylic
Unit Size:
Each
Description
- Acrylic glove box can be introduced at a lower cost compared to metal glove boxes.
- With our unique technology, it excels in airtightness and strength.
- Example of usage: Research on next-generation batteries, semiconductors, catalysts, analysis of trace minerals and samples, life science research etc.
- VSC-1000 type allows you to detach the whole door on the left side from main body so that large equipment can be put in and out smoothly.
- Front opening size: 250 x 500 mm
- Easy gas purge operation via buttons to start or stop vacuum pump, exhaust and supply gas.
- The inner diameter of pass box: 310W x 200D x 200H mm
- Valve on main body and pass box: each 1pc, nozzle diameter 9 mm
- Glove and Glove band: 1 set
- Glove port door: 1 pair (when used in decompression)
- Unit (control box)
- Spec
- Vacuum gauge: main body, pass box each 1pc (0 to 0.1MPa)
- Pressure gauge: 1pc (0 to 1MPa)
- Regulator: 1pc
- Flow meter: main body 1pc(2.5 to 25 L/min.), pass box 1pc(1 to 10 L/min.)
- Weight: approx. 6 kg
- With our custom-made solutions, we accommodate a variety of requests, including size and shape modifications.
Specifications
Specifications
| Product Type | Glove Box |
| Filter Type | None |
| Lighting Type | None |
| Material | Acrylic |
| Weight (Metric) | 145 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction