missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sanplatec™ Acrylic Vacuum Glove Box Clear View, VG-800
Click to view available options
Material:
Acrylic
Unit Size:
Each
Description
- Acrylic glove box can be introduced at a lower cost compared to metal glove boxes.
- With our unique technology, it excels in airtightness and strength.
- Example of usage: Research on next-generation batteries, semiconductors, catalysts, analysis of trace minerals and samples, life science research etc.
- Easy handling to move items in and out from the left side door.
- Use the right pass box to take in and out equipment during operation.
- Accessory Valve: body 2pcs, pass box 2pcs, glove port 1pc, pump connect side 2pcs, Vacuum gauge: body, pass box each 1pc (from 0 to 0.1MPa) Glove, Glove band: each 1 pair, Glove port door: 1pair (when decompressing)
- Valve nozzle diameter: 9 mm
- Internal dimension of pass box: 310W x 200D x 200H mm
- With our custom-made solutions, we accommodate a variety of requests, including size and shape modifications.
Specifications
Specifications
| Product Type | Glove Box |
| Filter Type | None |
| Lighting Type | None |
| Material | Acrylic |
| Weight (Metric) | 94 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction