missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Acid Fast Bacillus Stain Kits

Product Code. 12563687 Shop All Epredia Products
Click to view available options
Type:
Carbol Fuchsin
Differentiating Solution
Fast Green Stain Solution
Loeffler Methylene Blue Stain Solution
Unit Size:
125mL
250mL
500mL
This item is not returnable. View return policy

Product Code. 12563687

Brand: Epredia™ 88117

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Produce optimal staining while reducing precipitate with the Epredia™ Acid Fast Bacillus.

Acid-fast bacilli are stained bright red against a pale blue or pale green background.

Green Secondary Stain Kit includes:

  • Fast Green Stain Solution, 250mL
  • Carbol Fuchsin Solution, 125mL
  • Differentiating Solution, 500mL

Blue Secondary Stain Kit includes:

  • Loeffler Methylene Blue Stain Solution
  • Carbol Fuchsin Solution, 125mL
  • Differentiating Solution, 500mL
TRUSTED_SUSTAINABILITY

Specifications

Type Differentiating Solution
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.