missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 50 μL 800 Series Microliter Syringe

Product Code. p-200000248
Change view
Click to view available options
Needle Gauge:
22s G
No Needle Included
Needle Point Style:
No Needle Included
Sharp, Bevel, Curved, Non-coring
Connection Type:
Cemented
Removable
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Needle Point Style Connection Type unitSize
17844232 22s G Sharp, Bevel, Curved, Non-coring Cemented Each
17884232 22s G Sharp, Bevel, Curved, Non-coring Removable Each
17874212 No Needle Included No Needle Included Removable Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17844232 Supplier Hamilton™ Supplier No. CAL84881
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The 800 series Microliter syringes are the reinforced plunger version of the original 700 series syringes.

  • Attached to the flange of the syringe is a blue Syringe Holder, which provides a spot to hold the syringe that will not heat up the barrel causing dispense inaccuracies.
  • Provides additional support to small-volume plungers that are prone to bending during injection.
  • This series of Microliter syringes is ideal for dispensing volumes up to 50 μL.
  • A variety of different terminations and needle options are available in this series.

Specifications

Autoclavable Not Autoclavable
Material Stainless Steel
Needle Gauge 22s G
Diameter (English) Inner 0.041 in.
Diameter (English) Inner Needle 0.0059 in.
Diameter (Metric) Inner Needle 0.15 mm
Diameter (English) Outer Needle 0.0283 in.
Diameter (English) Outer 0.305 in.
Diameter (Metric) Inner 1.03 mm
Diameter (Metric) Outer 7.75 mm
Diameter (Metric) Outer Needle 0.72 mm
Length (English) Needle 2 in.
Product Type Microliter Syringe
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 50°F
Model 805 N
Min. Temperature (Metric) 10°C
Quantity 1
Volume (Metric) 50 μL
Length (Metric) Needle 51 mm
Needle Point Style Sharp, Bevel, Curved, Non-coring
Connection Type Cemented
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.