missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 50 μL 800 Series Microliter Syringe
Click to view available options
Needle Gauge:
22s G
No Needle Included
Needle Point Style:
No Needle Included
Sharp, Bevel, Curved, Non-coring
Connection Type:
Cemented
Removable
Unit Size:
Each
Description
- Attached to the flange of the syringe is a blue Syringe Holder, which provides a spot to hold the syringe that will not heat up the barrel causing dispense inaccuracies.
- Provides additional support to small-volume plungers that are prone to bending during injection.
- This series of Microliter syringes is ideal for dispensing volumes up to 50 μL.
- A variety of different terminations and needle options are available in this series.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Borosilicate Glass |
| Needle Gauge | 22s G |
| Diameter (English) Inner | 0.041 in. |
| Diameter (English) Inner Needle | 0.0059 in. |
| Diameter (Metric) Inner Needle | 0.15 mm |
| Diameter (English) Outer Needle | 0.0283 in. |
| Diameter (English) Outer | 0.305 in. |
| Diameter (Metric) Inner | 1.03 mm |
| Diameter (Metric) Outer | 7.75 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction