missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 5.0 μL 7000 Series Microliter Syringe

Product Code. 17804192
Change view
Click to view available options
Needle Gauge:
24 G
No Needle Included
Needle Point Style:
Blunt
No Needle Included
Sharp, Bevel, Curved, Non-coring
Unit Size:
Each
Connection Type:
Cemented
Knurled Hub
Removable
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Needle Point Style unitSize Connection Type
17804192 24 G Sharp, Bevel, Curved, Non-coring Each -
17824292 No Needle Included No Needle Included Each Removable
17834292 24 G Blunt Each Cemented
17854412 24 G Blunt Each Knurled Hub
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17804192 Supplier Hamilton™ Supplier No. CAL88011
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The 7000 series syringes are modified Microliter syringes with a plunger-in-needle design.

  • The only zero-dead volume syringe available.
  • The fine gauge tungsten plunger wire extends to the tip of the needle, ensuring that all solvent is expelled, dispensing volumes up to 5 μL.

Specifications

Autoclavable Autoclavable
Material Tungsten (Barrel)
Needle Gauge 24 G
Diameter (English) Inner 0.0128 in.
Diameter (English) Inner Needle 0.0128 in.
Diameter (Metric) Inner Needle 0.325 mm
Diameter (English) Outer Needle 0.022 in.
Diameter (English) Outer 0.308 in.
Diameter (Metric) Inner 0.325 mm
Diameter (Metric) Outer 7.82 mm
Diameter (Metric) Outer Needle 0.566 mm
Length (English) Needle 2.75 in.
Product Type Microliter Syringe
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 7105 KH
Min. Temperature (Metric) 10°C
Quantity 1
Volume (Metric) 5 μL
Length (Metric) Needle 69.9 mm
Needle Point Style Sharp, Bevel, Curved, Non-coring
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.