missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hanna Instruments™ 4-Wire Pt100 Thermometer with Fixed Probe
Description
The 4-Wire Pt100 Thermometer with Fixed Probe is a rugged and highly accurate meter with a fixed probe that can be used indoors or outdoors. The HI955502 automatically adjusts the resolution of a reading based on the temperature range.
- Auto-ranging: Automatically adjusts the resolution based on the temperature range (0.1°C for -199 to 199°C, 1°C for -200 to 850°C)
- Fixed Pt100 Probe: Designed for general purpose measurements for air, liquid, and semisolid samples
- Low Battery Indicator: Warning symbol displayed when the battery level is below 10
Specifications
Specifications
| Dimensions (L x W x H) | 143 x 80 x 38 mm (5.6 x 3.2 x 1.5 in.) |
| Includes | HI768P fixed temperature probe, 9V battery, and instruction manual |
| Material | Stainless Steel |
| Measurement Time | 150 hr. battery life |
| Probe Type | HI768P General Purpose/penetration, Stainless Steel Pt100 Temperature Probe (fixed) with 1m cable |
| Resolution | 0.1°C (-199.9 to 199.9°C); 1°C (-200 to 850°C) |
| Weight (English) | 11.3 oz. |
| Weight (Metric) | 320 g |
| Product Type | 4-Wire Pt100 Auto-Ranging Thermometer |
| Length (English) | 150 hr. Battery Life |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?