missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 250 μL 1800 Series Gas Tight Syringe

Product Code. 17894362
Change view
Click to view available options
Needle Gauge:
22s G
No Needle Included
Needle Point Style:
No Needle Included
Sharp, Bevel, Curved, Non-coring
Connection Type:
Cemented
Luer Tip
Removable
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Needle Point Style Connection Type unitSize
17894362 No Needle Included No Needle Included Luer Tip Each
17854262 No Needle Included No Needle Included Removable Each
17824262 22s G Sharp, Bevel, Curved, Non-coring Cemented Each
17894412 22s G Sharp, Bevel, Curved, Non-coring Removable Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17894362 Supplier Hamilton™ Supplier No. CAL80701
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The 1800 Series Gas Tight syringes are the reinforced plunger version of the 1700 Series.

  • Attached to the flange of the syringe is a blue syringe holder, which provides an area to hold the syringe that prevents heat transfer, dispense inaccuracies, and plunger blow outs.
  • Provides additional support to small-volume plungers that are prone to bending during injection.
  • This series of syringes are ideal for dispensing volumes up to 250 μL.

Specifications

Autoclavable Autoclavable
Material PTFE
Needle Gauge No Needle Included
Diameter (English) Inner 0.091 in.
Diameter (English) Outer 0.305 in.
Diameter (Metric) Inner 2.30 mm
Diameter (Metric) Outer 7.75 mm
Length (English) Needle No Needle Included
Product Type Gas Tight Syringe
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 1825 RN SYR
Min. Temperature (Metric) 10°C
Quantity 1
Volume (Metric) 250 μL
Length (Metric) Needle No Needle Included
Needle Point Style No Needle Included
Connection Type Luer Tip
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.