missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 250 μL 1800 Series Gas Tight Syringe
Description
- Attached to the flange of the syringe is a blue syringe holder, which provides an area to hold the syringe that prevents heat transfer, dispense inaccuracies, and plunger blow outs.
- Provides additional support to small-volume plungers that are prone to bending during injection.
- This series of syringes are ideal for dispensing volumes up to 250 μL.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Stainless Steel |
| Needle Gauge | No Needle Included |
| Diameter (English) Inner | 0.091 in. |
| Diameter (English) Inner Needle | 0.0059 in. |
| Diameter (Metric) Inner Needle | 0.15 mm |
| Diameter (English) Outer Needle | 0.0283 in. |
| Diameter (English) Outer | 0.305 in. |
| Diameter (Metric) Inner | 2.30 mm |
| Diameter (Metric) Outer | 7.75 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?