missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2-Propanol, LC-MS Grade, Scharlab
Description
LC-MS is a powerful technique combining separation by HPLC with the structural information obtained by MS. Its application is widespread in the scientific and pharmaceutical fields as well as in biotechnology and pesticide residue analysis.
- Designed with particularly low content (<100 ppb) of alkaline metals, especially K and Na
- Microfiltered through a 0.22μm filter to eliminate any solid particles
- Quality of the eluents is ensured by means of suitability tests for LC-MS
- To improve ion generation, the addition of a volatile organic acid to the mobile phase is recommended
Specifications
Specifications
| Melting Point | -89.5°C |
| Absorbance | 0.699 AU at 210nm, 0.301 AU at 215nm, 0.046 AU at 240nm |
| Color | Colorless |
| Acidity | Max. 0.0001meq/g |
| Density | 0.78g/cm3 |
| Quantity | 2.5 L |
| Flash Point | 12°C |
| Identification | Passes test |
| Ignition Point | 425°C |
| Packaging | Glass Bottle |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?