missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ 2-Hole Ferrules

Product Code. p-8447001
Change view
Click to view available options
Diameter (Metric) Inside:
0.4, 0.3 mm
2 x 0.8 mm
Length (Metric):
3.7 mm
7.4 mm
Width (Metric):
3.2 mm
6.4 mm
Unit Size:
Pack of 10
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inside Length (Metric) Width (Metric) unitSize
15238903 2 x 0.8 mm 7.4 mm 6.4 mm Pack of 10
15238893 0.4, 0.3 mm 3.7 mm 3.2 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15238903 Supplier Trajan™ Supplier No. 072674

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

15% Graphite / 85% Vespel ferrules provide leak-free system connections, leading to improved chromatography for non-MS systems.

  • Composite of graphite and Vespel
  • Mechanically robust, hard material, long lifetime
  • Forms a strong grip with the capillary column

    Specifications

    Type 2-hole Ferrule
    For Use With (Application) GC
    Length (Metric) 7.4 mm
    Width (English) 0.25 in.
    Width (Metric) 6.4 mm
    For Use With (Equipment) 1/8 in. Fittings
    Material Graphite, Vespel
    Diameter (Metric) Inside 2 x 0.8 mm
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.