Learn More
2,5-Dimethylbenzaldehyde, 98%
Description
2,5-Dimethylbenzaldehyde is useful for building asymmetric top molecules. 2,5-DMBA has also been used to analyze vehicle carbon emissions.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
2,5-Dimethylbenzaldehyde is useful for building asymmetric top molecules. 2,5-DMBA has also been used to analyze vehicle carbon emissions.
Solubility
Not miscible in water.
Notes
Air Sensitive. Store under dry inert gas. Do not expose to air. Incompatible with Air, strong bases, strong oxidizing agents.
Specifications
Specifications
| Density | 0.95 |
| Boiling Point | 104°C to 106°C (14 mmHg) |
| Flash Point | 87°C (188°F) |
| Odor | Almond-like |
| Refractive Index | 1.544 |
| Quantity | 5 g |
| Beilstein | 1927303 |
| Sensitivity | Air Sensitive |
| Synonym | benzaldehyde, 2,5-dimethyl, isoxylaldehyde, 2,5-dimethyl-benzaldehyde, acmc-20aoaf, pubchem1474, benzaldehyde,2,5-dimethyl, 2,5-dimethylbenzaldehyde |
| Solubility Information | Not miscible in water. |
| Show More |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.