missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Tubing
- Rubber and Silicone Tubing
- Versilon C-210-A Oil, Fuel, and Grease Resistant Tubing
Versilon C-210-A Oil, Fuel, and Grease Resistant Tubing
Product Code. 30053809 Shop All Cole Parmer Products
Change view
Click to view available options
Diameter (English) Inner:
1 in.
1/16 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
7/16 in.
Diameter (English) Outer:
1 in.
1-1/4 in.
1/2 in.
1/4 in.
1/8 in.
11/16 in.
13/16 in.
15/16 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
7/16 in.
7/8 in.
9/16 in.
Unit Size:
15m
25 product options available for selection
| Product Code. | Diameter (English) Inner | Diameter (English) Outer | unitSize |
|---|---|---|---|
| 30053809 | 7/16 in. | 11/16 in. | 15m |
| 30053759 | 3/16 in. | 5/16 in. | 15m |
| 30053540 | 3/4 in. | 1 in. | 15m |
| 30052939 | 7/16 in. | 5/8 in. | 15m |
| 30053962 | 1/4 in. | 7/16 in. | 15m |
| 30053320 | 1/2 in. | 11/16 in. | 15m |
| 30054034 | 5/8 in. | 13/16 in. | 15m |
| 30053140 | 1/4 in. | 5/16 in. | 15m |
| 30053038 | 5/8 in. | 3/4 in. | 15m |
| 30054102 | 5/16 in. | 7/16 in. | 15m |
| 30053645 | 3/8 in. | 1/2 in. | 15m |
| 30054170 | 3/4 in. | 15/16 in. | 15m |
| 30053231 | 5/8 in. | 7/8 in. | 15m |
| 30053454 | 1/4 in. | 1/2 in. | 15m |
| 30054206 | 1 in. | 1-1/4 in. | 15m |
| 30053199 | 1/2 in. | 3/4 in. | 15m |
| 30053080 | 1/4 in. | 3/8 in. | 15m |
| 30054320 | 1/2 in. | 5/8 in. | 15m |
| 30053112 | 1/16 in. | 1/8 in. | 15m |
| 30053853 | 3/16 in. | 1/4 in. | 15m |
| 30054175 | 3/8 in. | 9/16 in. | 15m |
| 30053261 | 3/8 in. | 5/8 in. | 15m |
| 30053159 | 1/8 in. | 3/16 in. | 15m |
| 30053425 | 1/8 in. | 1/4 in. | 15m |
| 30053619 | 3/16 in. | 3/8 in. | 15m |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 25 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Description
Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection. Excellent abrasion and tear resistance. Remains flexible even in subzero temperatures. Consistently tight lot-to-lot tolerances. Clear tubing—view fluid being transferred
Specifications
Specifications
| Diameter (English) Inner | 7/16 in. |
| Material | Versilon C-210-A |
| Diameter (English) Outer | 11/16 in. |
| Overall Length (Metric) | 50 ft. |
| Color | Clear |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?