missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Grade 1574 Filter Paper

Features high wet strength and very low fiber release. Whatman™ Grade 1574 Filter Paper is a medium fast filter paper with good chemical resistance characteristics. Available as flat circles or prepleated to increase surface area when used in conical filters.

Brand:  Cytiva 10314843

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 12414302

  • 44.10 EUR / Pack of 100
Estimated Shipment: 20-05-2024
to see stock.
Add to basket

Description

Description

Resistant against:

  • Sulfuric and nitric acid solutions: up to 40% at 50°C
  • Hydrochloric: up to 10% at 100°C, 20% at 60°C, or 25% at 20°C
  • Alkalis: up to 10% at 20°C
Specifications

Specifications

90 g/m2
Pre-pleated
Medium-fast (Herzberg 85 s)
100/Pk.
Filter Paper
High wet strength, Good chemical resistance, Very low fiber release
7 to 12 μm
1574
160 μm
110 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers