missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Grade 1574 Filter Paper
Features high wet strength and very low fiber release. Whatman™ Grade 1574 Filter Paper is a medium fast filter paper with good chemical resistance characteristics. Available as flat circles or prepleated to increase surface area when used in conical filters.
44.10 EUR - 1300.00 EUR
Specifications
Basis Weight | 90 g/m2 |
---|---|
Description | High wet strength, Good chemical resistance, Very low fiber release |
Particle Retention | 7 to 12 μm |
Filtration Speed | Medium-fast (Herzberg 85 s) |
Grade | 1574 |
Product Code | Brand | Format | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Diameter (Metric) | Price | Quantity & Availability | ||||
12414302
|
Cytiva
10314843 |
Pre-pleated | 110 mm |
44.10 EUR
Pack of 100 |
Estimated Shipment: 07-05-2024
Log in to see stock. |
||||
12404302
|
Cytiva
10314828 |
Disc | 685 mm |
1300.00 EUR
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
||||
Description
Resistant against:
- Sulfuric and nitric acid solutions: up to 40% at 50°C
- Hydrochloric: up to 10% at 100°C, 20% at 60°C, or 25% at 20°C
- Alkalis: up to 10% at 20°C
Specifications
90 g/m2 | |
7 to 12 μm | |
1574 | |
160 μm |
High wet strength, Good chemical resistance, Very low fiber release | |
Medium-fast (Herzberg 85 s) | |
100/Pk. | |
Filter Paper |