missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ S.I.M. Medium
Click to view available options
Fill Weight:
9.5 to 10.5 g
Unit Size:
Pack of 50
Description
S.I.M. Medium is used to differentiate enteric bacteria on the basis of sulphide production, indole production and motility.
Specifications
Specifications
| Color | Sun Yellow, Transparent |
| Content And Storage | 2°C to 25°C |
| Format | Poured Tube |
| Manufacturing Origin | Germany |
| Product Type | Microbiology Media |
| Fill Weight | 9.5 to 10.5 g |
| Packaging Type | 50 Tubes/Box |
| Quantity | 50/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction