missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B-423 Polyester Thermal Transfer Labels

Product Code. 11508264
Change view
Click to view available options
Height (Metric):
3.2 mm
4.8 mm
5.1 mm
6.4 mm
9.5 mm
9.7 mm
10.2 mm
11.1 mm
12.7 mm
19.1 mm
31.8 mm
Labels per Row:
1
2
3
4
5
7
12
Vertical Repeat (Metric):
6.4 mm
7.3 mm
7.6 mm
8.9 mm
9.5 mm
12.1 mm
12.7 mm
13.6 mm
15.2 mm
22.2 mm
34.9 mm
Width (Metric):
6.4 mm
9.5 mm
12.7 mm
16.5 mm
17.8 mm
19.1 mm
22.9 mm
25.4 mm
27.9 mm
31.8 mm
34.9 mm
38.1 mm
50.8 mm
69.9 mm
Unit Size:
1 roll
Each
26 product options available for selection
Product selection table with 26 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Labels per Row Vertical Repeat (Metric) Width (Metric) unitSize
11508264 5.1 mm 1 7.6 mm 16.5 mm 1 roll
11593764 3.2 mm 2 6.4 mm 38.1 mm 1 roll
11558254 4.8 mm 1 7.3 mm 25.4 mm 1 roll
11589053 5.1 mm 1 7.6 mm 12.7 mm 1 roll
11583704 5.1 mm 4 7.6 mm 16.5 mm 1 roll
11598254 6.4 mm 1 8.9 mm 19.1 mm 1 roll
11528264 6.4 mm 1 8.9 mm 22.9 mm 1 roll
11599053 6.4 mm 1 8.9 mm 25.4 mm 1 roll
11568254 6.4 mm 1 8.9 mm 31.8 mm 1 roll
11578254 6.4 mm 1 8.9 mm 34.9 mm 1 roll
11518264 6.4 mm 1 8.9 mm 50.8 mm 1 roll
11543714 6.4 mm 2 9.5 mm 31.8 mm 1 roll
11563784 6.4 mm 2 9.5 mm 34.9 mm 1 roll
11573704 6.4 mm 3 8.9 mm 22.9 mm 1 roll
11513714 6.4 mm 12 9.5 mm 6.4 mm 1 roll
11523804 9.5 mm 2 12.1 mm 31.8 mm 1 roll
15751427 9.5 mm 3 12.1 mm 25.4 mm 1 roll
11543814 9.5 mm 4 12.1 mm 17.8 mm 1 roll
11523784 9.5 mm 7 12.1 mm 9.5 mm 1 roll
11573794 9.7 mm 2 12.7 mm 27.9 mm 1 roll
16677865 10.2 mm 1 12.7 mm 50.8 mm Each
11523714 11.1 mm 5 13.6 mm 12.7 mm 1 roll
11543804 12.7 mm 1 15.2 mm 50.8 mm 1 roll
11553704 19.1 mm 2 22.2 mm 38.1 mm 1 roll
11583794 19.1 mm 4 22.2 mm 19.1 mm 1 roll
16667865 31.8 mm 1 34.9 mm 69.9 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 26 options available.
26 options
This item is not returnable. View return policy
Product Code. 11508264 Supplier Brady™ Supplier No. 030512
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Printable, polyester labels for Thermal Transfer Printers.

  • Permanent adhesive
  • For smooth surfaces

Specifications

Autoclavable Autoclavable
Certifications/Compliance UL, CSA and AGA Approved
Adhesive Type Permanent Acrylic
Color White
Finish Gloss
Format Die-cut
Material Polyester (B-423)
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Barcode Labeling, Circuit Board Labeling, Equipment Labeling, General Identification, Inventory Labeling
For Use With (Equipment) BBP81;i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers;i7500
Labels per Row 1
Min. Operating Temperature (Metric) -70°C
Model THT-47-423-10
No. per Pack 10000 Label(s) / Roll
Quantity 10,000 Labels
Shape Rectangle
Size 16.51 mm (W) x 5.08 mm (H)
Temperature Range (English) -94°F to +230°F
Temperature Range (Metric) -70°C to +110°C
Thickness (English) 0.003 in
Thickness (Metric) 0.076 mm
Vertical Repeat (Metric) 7.6 mm
Dimensions (L x W) 16.51 mm (W) x 5.08 mm (H)
Width (English) 0.65 in
Width (Metric) 16.5 mm
Width (English) Printable Area 16.51 mm
Width (Metric) Printable Area 16.51 mm
Height (English) 0.2 in
Height (Metric) 5.1 mm
Height (Metric) Printable Area 5.1 mm
Alternate Part Number THT-47-423-10
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.