Learn More
Sartorius™ 11406 Series Gridded Non-Sterile Cellulose Nitrate (CN) Membrane Filters
Shop All Sartorius ProductsDescription
Includes
Cellulose, Nitrate, Membrane, Filter, 11406, Gridded, Non-Sterile
Requires
Cellulose, Nitrate, Membrane, Filter, 11406, Gridded, Non-Sterile
- Filter Diameter: 50 mm
- Membrane Color/Grid Color: white/black
- Pore Size: 0.45 μm
- Hydrophobic Edge: None
- Sterility: Non-Sterile
- For Use With (Application): Bioburden/Microbial Enumeration, Food and Beverage, Environmental/Water Testing
Order Info
Cellulose, Nitrate, Membrane, Filter, 11406, Gridded, Non-Sterile
Certifications
Cellulose, Nitrate, Membrane, Filter, 11406, Gridded, Non-Sterile
Compliance
Cellulose, Nitrate, Membrane, Filter, 11406, Gridded, Non-Sterile
Warranty
Cellulose, Nitrate, Membrane, Filter, 11406, Gridded, Non-Sterile
Cellulose, Nitrate, Membrane, Filter, 11406, Gridded, Non-Sterile
Specifications
Specifications
| Color | White |
| Disposable | Single-use |
| Filter Type | Membrane Filter |
| Format | Disc |
| Material | Cellulose Nitrate |
| Pore Size | 0.45 μm |
| Sterility | Non-sterile |
| For Use With (Application) | For colony counting, particle testing, and microscopy |
| Grid Color | Black |
| No. per Pack | 100 Pk. |
| Show More |
Safety and Handling
- X100 MEMBRANE NC W/B 0,45µ 50MM D=50mm, weiß/schwarz
- Danger
- Flammable solid Category 2
- H226-Flammable liquid and vapour.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P230-Keep wetted with water.
- P241-Use explosion-proof electrical/ventilating/lighting/ equipment.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- MIXTURE LIST-Contain: nitrocellulose
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.