missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ 0.36mm PEEKsil™ Tubing

Product Code. 15238793
Click to view available options
Overall Length (Metric):
100 m
150 m
250 m
50 m
500 m
Diameter (Metric) Inner:
0.025 mm
0.05 mm
Unit Size:
Pack of 2
This item is not returnable. View return policy

Product Code. 15238793

Brand: Trajan Scientific and Medical™ 0624376

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

A mechanically robust polymer-sheathed fused silica tubing for use in HPLC systems

  • Fused silica internal wall provides smooth surface, free of imperfections
  • PEEKsil compatible with most organic solvents and resistant to strong acids
  • Effective pH range of 0 to 10
  • Flexibility ensures easy connection between columns, detectors and injectors

    Specifications

    Type Tubing
    Includes 2/Pk.
    Diameter (Metric) Inner 0.05 mm
    Overall Length (Metric) 50 m
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.