missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Xylem Analytics™ WTW™ Type-800 Combined Ion-Selective Electrodes (ISEs)
WTW™ Type-800 Combined Ion-Selective Electrodes (ISEs) for measurement of the electrochemical concentration of selected ions. Easy to handle, compact, combined electrodes allow the measurement of small sample volumes. A cost-effective option for analyzing small amounts of material.
1250.00 EUR - 1560.00 EUR
Product Code | Brand | Connector Types | Electrode | Measurement Range | pH Range | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Connector Types | Electrode | Measurement Range | pH Range | Price | Quantity & Availability | ||
10122582
|
Xylem Analytics™
106661 |
DIN | Combined, Chloride-Selective | 2 to 35,000 mg/L | 2 to 12 |
1250.00 EUR
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||
10294862
|
Xylem Analytics™
106675 |
DIN | Combined, NO-Selective | 0.4 to 62,000 mg/L | 2.5 to 11 |
1300.00 EUR
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||
10557175
|
Xylem Analytics™
106666 |
BNC | Combined, Fluoride-Selective (plus Aluminum, Phosphate, and Lithium) | 0.02 mg/L-saturation | 5 to 7 |
1250.00 EUR
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||
10132862
|
Xylem Analytics™
106671 |
DIN | Combined, Potassium-Selective | 0.04 to 39,000 mg/L | 2 to 12 |
1340.00 EUR
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||
10512683
|
Xylem Analytics™
106665 |
DIN | Combined, Copper-Selective | 0.0006 to 6400 mg/L | 2 to 6 |
1560.00 EUR
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||
10531613
|
Xylem Analytics™
106655 |
DIN | Combined, Calcium-Selective | 0.02 to 40,000 mg/L | 2.5 to 11 |
1300.00 EUR
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||
10715493
|
Xylem Analytics™
106651 |
DIN | Combined, Silver Ion/Sulfide-Selective | 0.003 to 32,000 mg/L | 2 to 12 |
1310.00 EUR
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||
10717234
|
Xylem Analytics™
106653 |
DIN | Combined, Bromide-Selective | 0.4 to 79,000 mg/L | 1 to 12 |
1325.00 EUR
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||
Description
- Product Type: Type-800 Combined Electrodes
- Use: Measurement of Electrochemical Ion Concentrations
- Connector: DIN or BNC
- Cable Length: 1 m (3.3 ft.)
Specifications
1 m (3.3 ft.) | |
Electrode |